https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138315-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mzh8aW1hZ2UvanBlZ3xhR1poTDJnME5DOHhNREExT0RFeE9EWTJNREV5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpnek1UVmZNekF3ZURNd01DNXFjR2N8ODg0ODliNGRlMmNlOTQ3OThiMzkyYzQwZjJjMmZiMDYxNTY2YzkyYWFlZWZiMGUyYWM5ODRmOTFjNWNjYWJjNQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138315-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mzh8aW1hZ2UvanBlZ3xhR1poTDJnME5DOHhNREExT0RFeE9EWTJNREV5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpnek1UVmZNekF3ZURNd01DNXFjR2N8ODg0ODliNGRlMmNlOTQ3OThiMzkyYzQwZjJjMmZiMDYxNTY2YzkyYWFlZWZiMGUyYWM5ODRmOTFjNWNjYWJjNQ
KRYLON
KRYLON
CWBK01407 OBSOLETE DO NOT USE 11/25
KRYLON KRYLON
Description
CWBK01407 OBSOLETE DO NOT USE 11/25 ; POR CLEAR GLOSS
Enamel Spray Paint; Multi Purpose; Clear Gloss; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Part #
CWBK01407 - OBS
BDI #
18138315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Paints/Spray/CWBK01407-OBSOLETE-DO-NOT-USE-11-25/p/18138315
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.453
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Clear Gloss
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Tradename
COLORWORKS | MAINTENANCE CHOICE
Manufacturer's Description
Krylon Industrial Colorworks Maintenance Choice Enamel
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 1 Hr
Other Features
Multi Purpose | Excellent Performance | High Solid | Recoat 4 Hr/5 Days
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer Item Number
CWBK00140
Weight / LBS
1
Long Description
Enamel Spray Paint; Multi Purpose; Clear Gloss; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


