Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K00159007 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294340-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODZ8aW1hZ2UvanBlZ3xhRE0xTDJnMU5DOHhNREExT0RFMU1EWTNORFEyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek5EQmZNekF3ZURNd01DNXFjR2N8MWQxZTBhM2Y1MTM5MzU3MDE1NmFiODBmM2NlOGQxMzI4NzlhMTM2ODczZDMxYTI2ZTc5YWEwNmUxNmE1M2Q2Mw
18294340 Spray 

KRYLON KRYLON

K00159007

Description

K00159007 SPRAY PAINT ; POR ALUMINUM 20OZ CAN 15OZ NET WT 6/CS

Enamel Spray Paint; Rust Preventive; Aluminum; Aerosol Can; 20 Oz; Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine

Part #

K00159007

BDI #
18294340

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0724504001591
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
Aluminum
Container Type
Aerosol Can
Application
Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Tradename
Rust Tough
Manufacturer's Description
Rust Tough Acrylic Alkyd Enamel
Container Size value And um
20 Oz
Drying Time
25 Min
Other Features
Excellent With Or Without Primer
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Enamel Spray Paint; Rust Preventive; Aluminum; Aerosol Can; 20 Oz; Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh