LOCTITE
LOCTITE
VR 5000 400ML IDH 860240
LOCTITE LOCTITE
Description
15787K KAROSSZÉRIA RAG. SPRAY ; LOC 15787K KAROSSZÉRIA RAG. SPRAY
Adhesive Spray; Multi Purpose; Bright Beige; Aerosol Can; Textiles | Polyester and Polyester Foams | PE Film/Laminate | Leather | Wood | Cardboard and Coverings Application; TEROSON; 400 Ml Container Size
Part #
860240
BDI #
1485964
Details
9093.15
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Paints/Spray/VR-5000-400ML-IDH-860240/p/1485964
Your Price
Ft 9,093 / each
Ft 9,185 / each BDIExpress
Ft 9,185 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
4002872157871
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Adhesive
Keyword String
Spray
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
860240
Product Detail
Adhesive Spray
Product Specification
Multi Purpose; Bright Beige; Aerosol Can; Textiles | Polyester and Polyester Foams | PE Film/Laminate | Leather | Wood | Cardboard and Coverings Application; TEROSON; 400 Ml Container Size
Long Description
Adhesive Spray; Multi Purpose; Bright Beige; Aerosol Can; Textiles | Polyester and Polyester Foams | PE Film/Laminate | Leather | Wood | Cardboard and Coverings Application; TEROSON; 400 Ml Container Size