https://www.bdiexpress.com/medias/INDCRCXXXXXX-22131780-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTN8aW1hZ2UvanBlZ3xhRGRrTDJobU9TOHhNRE13TkRVeU5qSTFOREV4TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakl4TXpFM09EQmZNekF3ZURNd01DNXFjR2N8NDVkMjg4NDc2YjRiMjJjNWMwYzRlNDI1ZTA3MTVjMzRjZjI4NGMwNzQ0MjAxN2ZlZWViOWRlZDdiNGNmNGVhYw
https://www.bdiexpress.com/medias/INDCRCXXXXXX-22131780-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTN8aW1hZ2UvanBlZ3xhRGRrTDJobU9TOHhNRE13TkRVeU5qSTFOREV4TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakl4TXpFM09EQmZNekF3ZURNd01DNXFjR2N8NDVkMjg4NDc2YjRiMjJjNWMwYzRlNDI1ZTA3MTVjMzRjZjI4NGMwNzQ0MjAxN2ZlZWViOWRlZDdiNGNmNGVhYw
CRC
CRC
SL35911
CRC CRC
Description
SL35911 ANTI-SEIZE COMPOUND ; 80Z CONTAINER PASTE NICKEL BASE 12EA/CS
Anti-Seize Compound; 8OZ Nominal Weight Capacity; Distillates petroleum Hydrotreated heavy naphthenic; Graphite; Nickel; Residual Oil petroleum Chemical Compound; Hydrotreated; Silver Color; 430 Deg F Nominal Flash Point; 1.5 NLGI Grade; Petroleum Odor/Scent; Brush-Top Bottle Packing Type; Semi-Solid Paste Physical Form; 12/Case Quantity; Acid/Chemical Corrosion/Oxidization Resistance; 1.24 Nominal Specific Gravity; 2400 Deg F Maximum Temperature Range; -95 Deg F Minimum Temperature Range; Nickel Thickener; For Catalyst Bed, Reaction Chamber, Special Alloy Fitting, Fitting, Bushing, Flange, Header, Nut, Screw, Stud, Threaded Surface, Pipe, Plug, Manifold Application
Part #
SL35911
BDI #
22131780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/SL35911/p/22131780
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.303
EAN
0072213359114
Product Group - BDI
C00104
Noun
Compound
Keyword String
Anti-Seize
Manufacturer Item Number
125-SL35911
Weight / LBS
0.63
Product Detail
Anti-Seize Compound
Product Specification
8OZ Nominal Weight Capacity; Distillates petroleum Hydrotreated heavy naphthenic; Graphite; Nickel; Residual Oil petroleum Chemical Compound; Hydrotreated; Silver Color; 430 Deg F Nominal Flash Point; 1.5 NLGI Grade; Petroleum Odor/Scent; Brush-Top Bottle Packing Type; Semi-Solid Paste Physical Form; 12/Case Quantity; Acid/Chemical Corrosion/Oxidization Resistance; 1.24 Nominal Specific Gravity; 2400 Deg F Maximum Temperature Range; -95 Deg F Minimum Temperature Range; Nickel Thickener; For Catalyst Bed, Reaction Chamber, Special Alloy Fitting, Fitting, Bushing, Flange, Header, Nut, Screw, Stud, Threaded Surface, Pipe, Plug, Manifold Application
Long Description
Anti-Seize Compound; 8OZ Nominal Weight Capacity; Distillates petroleum Hydrotreated heavy naphthenic; Graphite; Nickel; Residual Oil petroleum Chemical Compound; Hydrotreated; Silver Color; 430 Deg F Nominal Flash Point; 1.5 NLGI Grade; Petroleum Odor/Scent; Brush-Top Bottle Packing Type; Semi-Solid Paste Physical Form; 12/Case Quantity; Acid/Chemical Corrosion/Oxidization Resistance; 1.24 Nominal Specific Gravity; 2400 Deg F Maximum Temperature Range; -95 Deg F Minimum Temperature Range; Nickel Thickener; For Catalyst Bed, Reaction Chamber, Special Alloy Fitting, Fitting, Bushing, Flange, Header, Nut, Screw, Stud, Threaded Surface, Pipe, Plug, Manifold Application

