Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

545 10ML https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-545-BTL-10ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTB8aW1hZ2UvanBlZ3xhR0ppTDJoaFpDOHhNRGMyTXpNMk5qWTVORGswTWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVME5WOUNWRXhmTVRCTlRGOHpNREI0TXpBd0xtcHdad3w3NTQ5Yzg1YzRlNjgxNWJhNDNmYTZjYjU0MGI5ZTU1MzhlMDljNTBmZjNhN2UxYWFlMmY3MTBjYjExMGQ3OTc1
24600861 Anaerobics 

LOCTITE LOCTITE

545 10ML

Description

545 10ML

Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 10 Ml; Liquid; Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting; Mild

Part #

545 10ML

BDI #
24600861

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Bottle
Texture
Liquid
Application
Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting
Tradename
545
Manufacturer's Description
Loctite 545 Thread Sealant
Color
Purple
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
1.99 Percentage | 19.01 g/l
Conformance to Certificate
CFIA
Other Features
Fast Cure | Thixotropic | High Viscosity | Viscosity 14000 cP | Temperature Range -65 to 360 Deg F
Net Weight
0.34 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 10 Ml; Liquid; Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting; Mild

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh