https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-549-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzR8aW1hZ2UvanBlZ3xhREl5TDJneFpTOHhNRGMyTXpNMk16a3dPVFkyTWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVME9WOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3wxYjU1NzE3NzFkOTRjYWUzNGYzMzVmNjUwMWE5YmFlNWJkN2M1MDkyMjg1YzBhNWY5MjAzZjE0NjQ3OTJmNjFi
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-549-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzR8aW1hZ2UvanBlZ3xhREl5TDJneFpTOHhNRGMyTXpNMk16a3dPVFkyTWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVME9WOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3wxYjU1NzE3NzFkOTRjYWUzNGYzMzVmNjUwMWE5YmFlNWJkN2M1MDkyMjg1YzBhNWY5MjAzZjE0NjQ3OTJmNjFi
LOCTITE
LOCTITE
549 SLNT 9.4OZ/250ML IDH 1661866
LOCTITE LOCTITE
Description
549 SLNT 9.4OZ/250ML IDH 1661866 SEALANT ; 250ML TUBE ANAEROBIC SEAL GASKET 10EA/CS
Thread Sealant; Medium Strength; Tube; 250 Ml; Liquid; Gasketing and Sealing; Characteristic
Part #
1661866
BDI #
22384675
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Sealants/Anaerobics/549-SLNT-9-4OZ-250ML-IDH-1661866/p/22384675
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.322
EAN
0079340002630
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Medium Strength
Container Type
Tube
Texture
Liquid
Application
Gasketing and Sealing
Tradename
548
Manufacturer's Description
Loctite 549 Thread Sealant
Color
Orange
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Characteristic
Other Features
High Viscosity | Viscosity 22500 cP
Net Weight
8.45 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Medium Strength; Tube; 250 Ml; Liquid; Gasketing and Sealing; Characteristic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


