Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21532 https://www.bdiexpress.com/medias/INDSAFSLNTXX-GKT-PFS-Y-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3OTJ8aW1hZ2UvanBlZ3xhR1UxTDJnMk1pODVOamMyTVRVd016QTRPRGswTG1wd1p3fDU4ZTllY2Q4MjFhMmY1OWY3ZWE0YjY4ODdhYWNkMjFlNGRiYTAyNTU5OGE3M2UwZWFjZTVhMzNkOGFmZjNmNWU
24051139 Gasketing 

SAF-T-LOK INTL SAF-T-LOK INTL

21532

Description

21532 PFS YELLOW-50 FLANGE SEALANT ; 50ML TUBE 8030011376964

Gasketing; Anaerobic; Metal Flange Multipurpose; 50 Ml; Paste; Metal Part and Assembly; Yellow

Part #

21532

BDI #
24051139

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.09
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Multipurpose
Container Type
Tube
Texture
Paste
Application
Metal Part and Assembly
Manufacturer's Description
PFS Yellow - General Purpose
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
200 Deg F TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Other Features
Non Shrinking | Polymeric Flange Sealant | Solvent Free | Temperature Range -65 To 300 Deg F | Viscosity 500000 cP
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
21532
Weight / LBS
0.2
Long Description
Gasketing; Anaerobic; Metal Flange Multipurpose; 50 Ml; Paste; Metal Part and Assembly; Yellow

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh