https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTJ8aW1hZ2UvanBlZ3xhRFk1TDJoalpDOHhNRGMyTXpRMU5USXdNVE14TUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOURVbFJmTXpBd1RVeGZNekF3ZURNd01DNXFjR2N8ZmNlODU3ODFmMzJlNjQ1YWI4MzEyY2Q4MGViNmQzYmUzNGUzMGMwMTNhNzAzMzY5ZWMyOGE5YTUyNjBkYWQ2MQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTJ8aW1hZ2UvanBlZ3xhRFk1TDJoalpDOHhNRGMyTXpRMU5USXdNVE14TUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOURVbFJmTXpBd1RVeGZNekF3ZURNd01DNXFjR2N8ZmNlODU3ODFmMzJlNjQ1YWI4MzEyY2Q4MGViNmQzYmUzNGUzMGMwMTNhNzAzMzY5ZWMyOGE5YTUyNjBkYWQ2MQ
LOCTITE
LOCTITE
510 300ML
LOCTITE LOCTITE
Description
LOCTITE 510 300ML
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Cartridge; Gel; Transmission and Motor Casing; Pink; 300 Ml
Part #
510 300ML
BDI #
24601259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/510-300ML/p/24601259
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester | Formed-In-Place
Typical Use
Rigid Metal Flange | High Temperature and Chemical Resistant
Container Type
Cartridge
Texture
Gel
Application
Transmission and Motor Casing
Tradename
510 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 510 Gasket Eliminator
Color
Pink
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acrylic
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1
Other Features
Medium Strength | High Viscosity | -54 To 204 Deg C Temperature Range | Viscosity 188000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
5
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Cartridge; Gel; Transmission and Motor Casing; Pink; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


