Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5920 HI TEMP 300ML IDH 2061261 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-5920-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzODN8aW1hZ2UvanBlZ3xhR1U0TDJnNE15ODVPRE0wTlRFME1qZzBOVGMwTDBsT1JFeFBRMU5NVGxSWVdGOUhTMVJmTlRreU1GOURVbFJmTXpBd2VETXdNQzVxY0djfDY3NWIzMTI1NTY2NzkxZjBjNGM3NzFmZmFhM2I2N2NlYWUxODA1NWQ1NWYyMWZmMzY4NmNkZGE5M2IxNTY0Mzk
15070339 Gasketing 

LOCTITE LOCTITE

SI 5920 HI TEMP 300ML IDH 2061261

Description

USE 1056129

Gasketing; RTV Silicone; High Temperature; Cartridge; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper; 300 Ml

Part #

142502

BDI #
15070339

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.31
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature
Container Type
Cartridge
Texture
Paste
Application
Fill Void and Irregularity in Surface | Electrical Insulating
Tradename
5920
Manufacturer's Description
Loctite 5920 Copper High Performance RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
300 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -54 to 371 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Long Description
Gasketing; RTV Silicone; High Temperature; Cartridge; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper; 300 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh