Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30698-AA EASY SEAL SQUEEZE BOTTLE 50ML https://www.bdiexpress.com/medias/INDCRCSLNTXX-SP-EASY-SEAL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODl8aW1hZ2UvanBlZ3xhRGd6TDJnd05DODVPRE0wTlRZd09UYzRPVGMwTDBsT1JFTlNRMU5NVGxSWVdGOVRVRjlGUVZOWlgxTkZRVXhmTXpBd2VETXdNQzVxY0djfGRkZjk3NTZjNjAzMjM5NjQwZThkMTRlMTcwY2FiYzkzMTdmYTgzMjk1YzIxYmQ3N2NlOTkwMjk5ODA0NWE5MDM
15074102 Specialty Purpose Sealants 

CRC CRC

30698-AA EASY SEAL SQUEEZE BOTTLE 50ML

Description

CRC 30698-AA EASY SEAL SQUEEZE BOTTLE 50ML

Specialty Purpose Thread Sealant; Multipurpose; Bottle; Viscous Liquid; White; 50 Ml; Sealing and Fixing of Metallic | Threaded Coupling | PTFE Ribbon

Part #

30698-AA EASY SEAL SQUEEZE BOTTLE 50ML

BDI #
15074102

Details

6978.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 6,978 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.05
EAN
5412386768019
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Sealing and Fixing of Metallic | Threaded Coupling | PTFE Ribbon
Manufacturer's Description
Crc Easy Seal
Color
White
Substrate Material
Metal
Odor
Characteristic
VOC Content - Percentage
0 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.crcindustries.com
Long Description
Specialty Purpose Thread Sealant; Multipurpose; Bottle; Viscous Liquid; White; 50 Ml; Sealing and Fixing of Metallic | Threaded Coupling | PTFE Ribbon

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh