Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5300/310 IDH:2558929 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5300-CRT-310ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTR8aW1hZ2UvanBlZ3xhREl4TDJnd01DOHhNRGMyTXpVMU5EWTRORGsxT0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRNd01GOURVbFJmTXpFd1RVeGZNekF3ZURNd01DNXFjR2N8YWM4ZmYyYzFkYWRjYmIzOWJmNjhkYjUxMTE3Zjg4ODYwZTRmZGU1ZDQ2YjQ3NTQ4Y2RjMTA2ZjNjMGM3MTc5NQ
25880253 Specialty Purpose Sealants 

LOCTITE LOCTITE

5300/310 IDH:2558929

Description

LOCTITE 5300/310 IDH:2558929

Speciality Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Liquid; Heating Engineering | Industrial Oven | Household Electrical and Industrial Heating Equipment; Red; 310 Ml

Part #

2558929

BDI #
25880253

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
EAN
4058093025185
Product Group - BDI
C00104
Typical Use
Bonding | Sealing
Container Type
Cartridge
Texture
Liquid
Application
Heating Engineering | Industrial Oven | Household Electrical and Industrial Heating Equipment
Tradename
5300
Manufacturer's Description
Loctite 5300 Silicone Sealant
Color
Red
Substrate Material
Metal | Plastic
Odor
Acetic Acid
VOC Content - Percentage
Below 5 Percentage
Other Features
One Part Technology | Room Temperature Vulcanizing Cure | Temperature Rating 350 Deg C
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Speciality Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Liquid; Heating Engineering | Industrial Oven | Household Electrical and Industrial Heating Equipment; Red; 310 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh