Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS 935 GRY 290ML IDH 2001116 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-935-CRT-290ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDB8aW1hZ2UvanBlZ3xhRFkyTDJnd05DOHhNRGMyTXpVMU9UQXhNRE16TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmT1RNMVgwTlNWRjh5T1RCTlRGOHpNREI0TXpBd0xtcHdad3wzNDQwMGY5MjZjZjdlY2U2NzQzMmE0MTE3NTdiNmVmNGExNzg2NjgzZWQ0ZWI0NDdmZTQ5N2RlNjNhYTQ1OThh
15003038 Specialty Purpose Sealants 

LOCTITE LOCTITE

MS 935 GRY 290ML IDH 2001116

Description

LOC TEROSTAT-MS 935 ; LOC TEROSTAT-MS 935

Specialty Purpose Silicone Sealant; Elastomeric Bond; Cartridge; Paste; Interior and Exterior | Building | Assembly; Gray; 290 Ml

Part #

2487225

BDI #
15003038

Details

5284.62 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 5,285 / each
Ft 5,338 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.429
EAN
4058093022757
Product Group - BDI
C00104
Typical Use
Elastomeric Bond
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Building | Assembly
Tradename
935 | TEROSON
Manufacturer's Description
Loctite 935 Teroson Silicone Sealant
Color
Gray
Substrate Material
Metal | Plastic
Odor
Characteristic
VOC Content - Percentage
1.6 Percentage | 17.6 g/l
Conformance to Certificate
DIN 53504 | DIN EN ISO 868
Other Features
Silane-Modified Polymer Technology | Gun Grade | One Component | Humidity Cure | Medium/High Strength | Excellent Environmental Resistance
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Elastomeric Bond; Cartridge; Paste; Interior and Exterior | Building | Assembly; Gray; 290 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh