

LOCTITE
LOCTITE
MS 939 GRY 570ML IDH 2447723
LOCTITE LOCTITE
Description
LOCTITE MS 939 GRY 570ML IDH 2447723
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Sausage Pack; Paste; Interior and Exterior | Assembly; Gray; 570 Ml
Part #
2447723
BDI #
20060142
Details
7779.42
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-939-GRY-570ML-IDH-2447723/p/20060142
Your Price
Ft 7,779 / each
Ft 7,858 / each BDIExpress
Ft 7,858 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose
Container Type
Sausage Pack
Texture
Paste
Application
Interior and Exterior | Assembly
Tradename
939 | TEROSON
Manufacturer's Description
Loctite 939 Teroson Silicone Sealant
Color
Gray
Substrate Material
Metal | Plastic
Odor
Characteristic
Other Features
One Part Silane Modified Polymer Technology | Humidity Cure | Gun Grade
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Sausage Pack; Paste; Interior and Exterior | Assembly; Gray; 570 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh