Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5940 310ML IDH 2064411 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5940-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTF8aW1hZ2UvanBlZ3xhRGc0TDJnM055OHhNRGMyTXpVME56azJOelV4T0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRrME1GOURVbFJmTXpBd2VETXdNQzVxY0djfGM1ZjQyOWNjYmIxMTY5YWQyYzU3Mjc3OTBhNDdmNWQ1ODNiZDcxZDhkYWYzM2EyZTQ4MjE5ZDBmZWU5NGQwNDA
20448554 Specialty Purpose Sealants 

LOCTITE LOCTITE

SI 5940 310ML IDH 2064411

Description

LOCTITE SI 5940 310ML IDH 2064411

Specialty Purpose Silicone Sealant; Bonding | Sealing | Gasketing; Cartridge; Paste; General Purpose; Black; 310 Ml

Part #

2064411

BDI #
20448554

Details

7513.11 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 7,513 / each
Ft 7,589 / each
BDIExpress
QTY

Inventory

Total: 48

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.32
EAN
5010266007717
Product Group - BDI
C00104
Typical Use
Bonding | Sealing | Gasketing
Container Type
Cartridge
Texture
Paste
Application
General Purpose
Tradename
5940
Manufacturer's Description
Loctite 5940 Silicone Sealant
Color
Black
Substrate Material
Metal | Glass | Non-Oily Wood | Silicone Resin | Vulcanized Silicone Rubber | Ceramic | Natural and Synthetic Fiber | Painted and Plastic Surface
Odor
Acetic Acid
VOC Content - Percentage
Below 3 Percentage
Other Features
One Part Technology | Room Temperature Vulcanizing Cure | Solvent-Free | Excellent Resistance | Temperature Rating -50 to 200 Deg C
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Bonding | Sealing | Gasketing; Cartridge; Paste; General Purpose; Black; 310 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh