

CRC
CRC
INOX 200 500ML
CRC CRC
Description
CRC INOX 200 500ML
Coating; Stainless Steel; Corrosion Protection; Gray; Aerosol Can; Aerosol Texture; Industrial Vehicle | Safety Equipment | Piping and Coupling | Container | Furniture | Home and Garden Equipment; 500 Ml Container Size
Part #
32377
BDI #
20303104
Details
9254.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Surface-Treatments/Coatings/INOX-200-500ML/p/20303104
Your Price
Ft 9,254 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name
Coating
Product Type
Stainless Steel
Typical Use
Corrosion Protection
Color
Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
Industrial Vehicle | Safety Equipment | Piping and Coupling | Container | Furniture | Home and Garden Equipment
Manufacturer's Description
INOX 200 Protective Coating
Container Size value And um
500 Ml
Other Features
Solvent Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Stainless Steel
Manufacturer URL
https://www.crcindustries.com
Long Description
Coating; Stainless Steel; Corrosion Protection; Gray; Aerosol Can; Aerosol Texture; Industrial Vehicle | Safety Equipment | Piping and Coupling | Container | Furniture | Home and Garden Equipment; 500 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh