https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCRT-20-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OTh8aW1hZ2UvanBlZ3xhRGRpTDJoallpOHhNRFkyT1RnM01UTXdNRFl6T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVsUmZNakJmTXpBd2VETXdNQzVxY0djfGRkYTU1OGMwMDdmMTEwZjkzZWQ5MGY3MmQ0ODM3NmM1ZGM2MmEzNWRjMzc0NGNhNTczOGJmZDgwM2Q5ZWRlZmU
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCRT-20-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OTh8aW1hZ2UvanBlZ3xhRGRpTDJoallpOHhNRFkyT1RnM01UTXdNRFl6T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVsUmZNakJmTXpBd2VETXdNQzVxY0djfGRkYTU1OGMwMDdmMTEwZjkzZWQ5MGY3MmQ0ODM3NmM1ZGM2MmEzNWRjMzc0NGNhNTczOGJmZDgwM2Q5ZWRlZmU
BONDERITE
BONDERITE
M-CR T 5900 20KG IDH 779038
BONDERITE BONDERITE
Description
779038 ; POR ALODINE T 5900 TONER
Conversion Coating; Chromate Conversion; Colorless; Pail; 20 Kg Container Size; Liquid; Industrial
Part #
779038
BDI #
18203781
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-T-5900-20KG-IDH-779038/p/18203781
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
22.188
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Chromate Conversion
Color
Colorless
Container Type
Pail
Texture
Liquid
Application
Industrial
Tradename
ALODINE | M-CR T 5900
Manufacturer's Description
Loctite Bonderite M-CR T 5900 Chromate Coating Toner
Container Size value And um
20 Kg
Conformance to Certificate
MIL-DTL-81706
Other Features
70 to 100 Deg F Operating Temperature
Net Weight
20 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
779038
Long Description
Conversion Coating; Chromate Conversion; Colorless; Pail; 20 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


