Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 7226 1KG IDH 2034248 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7226-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2MDZ8aW1hZ2UvanBlZ3xhR1psTDJnME1pOHhNRFkyT1RnNE5UZzBPVFl6TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXlObDh4WHpNd01IZ3pNREF1YW5CbnwwODhiM2QyNjUzZDE4MTRiMmY5NzczYTkyNTU0YTNmODQ0MDM2MGEzZjU0YWQ4NDExMTk5NjVkNGFjOWQ3ODg1
20366951 Coatings 

LOCTITE LOCTITE

PC 7226 1KG IDH 2034248

Description

LOCTITE PC 7226 1KG IDH 2034248

Wearing Compound Epoxy Based Coating; Fine Particle Abrasion Protection; Gray; Pail; 1 Kg Container Size; Paste; Chute | Duct | Elbow | Transition | Pump | Fan | Hopper | Cyclone

Part #

PC 7226 1KG IDH 2034248

BDI #
20366951

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1
EAN
5010266320007
Product Group - BDI
C00104
Product Name
Coating
Product Type
Wearing Compound | Epoxy Based
Typical Use
Fine Particle Abrasion Protection
Color
Gray
Container Type
Pail
Texture
Paste
Application
Chute | Duct | Elbow | Transition | Pump | Fan | Hopper | Cyclone
Tradename
PC 7226
Manufacturer's Description
Loctite PC 7226 Fine Particle Wearing Compound
Container Size value And um
1 Kg
Conformance to Certificate
CFIA
Other Features
6 Hr Drying Time
Net Weight
1 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wearing Compound
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2034248
Long Description
Wearing Compound Epoxy Based Coating; Fine Particle Abrasion Protection; Gray; Pail; 1 Kg Container Size; Paste; Chute | Duct | Elbow | Transition | Pump | Fan | Hopper | Cyclone

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh