Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 7228 1KG IDH 2015129 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7228-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2ODN8aW1hZ2UvanBlZ3xhR0kxTDJnNE1pOHhNRFkyT1RnNE56UXlNalE1TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXlPRjh4WHpNd01IZ3pNREF1YW5Cbnw4M2ZmZjRiNjExOGQ4NjE1YmQzZjA4Mzk5MDEzNTFlMjFkODY2MTJkMWEwNjE5NDBmZmJjN2YwM2I1NWEzMjhj
1406142 Coatings 

LOCTITE LOCTITE

PC 7228 1KG IDH 2015129

Description

7228/1KG ; LOC 7228/1KG

Ceramic Coating; Abrasion Protection | Corrosion Inhibitor; Gray; Pail; 1 Kg Container Size; Paste; Heat Exchanger | Condenser | Lining Tank | Chute | Rudder and Pintel Housing | Cooling Pump Impeller | Butterfly Valve

Part #

2015129

BDI #
1406142

Details

84407.4 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 84,407 / each
Ft 85,260 / each
BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1
EAN
5010266320038
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic
Typical Use
Abrasion Protection | Corrosion Inhibitor
Color
Gray
Container Type
Pail
Texture
Paste
Application
Heat Exchanger | Condenser | Lining Tank | Chute | Rudder and Pintel Housing | Cooling Pump Impeller | Butterfly Valve
Tradename
NORDBAK | PC 7228
Manufacturer's Description
Loctite PC 7228 Nordbak Brushable Ceramic Coating
Container Size value And um
1 Kg
Net Weight
1 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wear Resistant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2015129
Long Description
Ceramic Coating; Abrasion Protection | Corrosion Inhibitor; Gray; Pail; 1 Kg Container Size; Paste; Heat Exchanger | Condenser | Lining Tank | Chute | Rudder and Pintel Housing | Cooling Pump Impeller | Butterfly Valve

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh