

LOCTITE
LOCTITE
PC 7338 25LB KIT
LOCTITE LOCTITE
Description
PC 7338 25LB KIT
Wearing Compound Coating; Abrasion Protection; Red; Kit; 25 Lb Container Size; Pneumatic Conveying System | Exhauster | Chute and Hopper | Cyclone and Pulverizing Mill | Elbow | Fan Blade and Housing | Scrubber
Part #
PC 7338 25LB KIT
BDI #
24600837
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7338-25LB-KIT/p/24600837
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Wearing Compound
Typical Use
Abrasion Protection
Color
Red
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pneumatic Conveying System | Exhauster | Chute and Hopper | Cyclone and Pulverizing Mill | Elbow | Fan Blade and Housing | Scrubber
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Ultra High Temperature Pneu-Wear
Container Size value And um
25 Lb
Other Features
Trowelable | High Temperature
Net Weight
25 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wearing Compound
Manufacturer URL
https://www.loctite.com
Long Description
Wearing Compound Coating; Abrasion Protection; Red; Kit; 25 Lb Container Size; Pneumatic Conveying System | Exhauster | Chute and Hopper | Cyclone and Pulverizing Mill | Elbow | Fan Blade and Housing | Scrubber
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh