Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 9599 6LB KIT https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC9599-KIT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNTR8aW1hZ2UvanBlZ3xhRGRtTDJneU15OHhNRFkyT1RnNU5EZzVNelU1T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE9UVTVPVjlMU1ZSZk1sOHpNREI0TXpBd0xtcHdad3xhYjdjNTg4OTY1OWZjYTgyMGJiZGU0NjYzMjhlZDA1ZWFjZDU1OTJhMmI0Y2Y2N2JkY2JhZTczMWJmOTYxZjQ5
24601415 Coatings 

LOCTITE LOCTITE

PC 9599 6LB KIT

Description

PC 9599 6LB KIT

Wearing Compound Coating; Sliding Abrasive Wear Protection; Blue; Kit; 6 Lb Container Size; Paste; Chute | Pump | Elbow | Cyclone | Handling Equipment

Part #

PC 9599 6LB KIT

BDI #
24601415

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Wearing Compound
Typical Use
Sliding Abrasive Wear Protection
Color
Blue
Container Type
Kit
Texture
Paste
Application
Chute | Pump | Elbow | Cyclone | Handling Equipment
Tradename
NORDBAK | PC 9599
Manufacturer's Description
Loctite PC 9599 Nordbak Fast Cure Wearing Compound
Container Size value And um
6 Lb
Conformance to Certificate
ASTM F-433 | ASTM D-790 | ISO 604 | NEHC | OSHA 29 CFR 1910.1200
Other Features
Fast Cure
Net Weight
6 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wearing Compound
Manufacturer URL
https://www.loctite.com
Long Description
Wearing Compound Coating; Sliding Abrasive Wear Protection; Blue; Kit; 6 Lb Container Size; Paste; Chute | Pump | Elbow | Cyclone | Handling Equipment

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh