1484852
离合器与制动器
TSUBAKI
TSUBAKI
BB20-1K-K
TSUBAKI TSUBAKI
描述
TSUBAKI BB20-1K-K
Clutch; Mechanical; Cam; 20MM Bore; 47MM Housing Diameter; 14MM Race Width; 61Nm Torque; 3000RPM Inner Race; 1600RPM Outer Race; Compact; Keyway on Inner Race
制造商部件号
BB20-1K-K
BDI部件号
1484852
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/BB20-1K-K/p/1484852
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 塞尔威亚 | 3 |
| BDI- 匈牙利 | 3 |
| BDI- 罗马尼亚 | 3 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.146
Product Group - BDI
C02104
名称
Clutch
关键字串
Mechanical
重量/磅
0.26455
产品明细
Cam Clutch
产品规格
Cam Clutch; 20MM Bore; 47MM Housing Diameter; 14MM Race Width; 61Nm Torque; 3000RPM Inner Race; 1600RPM Outer Race; Compact; Keyway on Inner Race
详细描述
Clutch; Mechanical; Cam; 20MM Bore; 47MM Housing Diameter; 14MM Race Width; 61Nm Torque; 3000RPM Inner Race; 1600RPM Outer Race; Compact; Keyway on Inner Race

