TSUBAKI
TSUBAKI
BB30-1K-K
TSUBAKI TSUBAKI
Description
BB 30-1K-K
Clutch; Mechanical; Cam; 30MM Bore; 62MM Housing Diameter; 16MM Race Width; 140Nm Torque; 2000RPM Inner Race; 1100RPM Outer Race; Compact; Keyway on Inner Race
Part #
5014030010
BDI #
1480581
Details
27404.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Clutches-and-Brakes/BB30-1K-K/p/1480581
Your Price
Ft 27,404 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.2
Product Group - BDI
M02284
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.50706
Product Detail
Cam Clutch
Product Specification
Cam Clutch; 30MM Bore; 62MM Housing Diameter; 16MM Race Width; 140Nm Torque; 2000RPM Inner Race; 1100RPM Outer Race; Compact; Keyway on Inner Race
Long Description
Clutch; Mechanical; Cam; 30MM Bore; 62MM Housing Diameter; 16MM Race Width; 140Nm Torque; 2000RPM Inner Race; 1100RPM Outer Race; Compact; Keyway on Inner Race


