Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5370-169-253 https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EMMBFB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5NzV8aW1hZ2UvanBlZ3xhRGt4TDJnMU5pOHhNRFkyT1RrMk5qWTRPREk0Tmk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlUxTlFrWkNYME5HUVVORlh6TXdNSGd6TURBdWFuQm58YzIxZTQxYzdkMTJjZGUyZmUyNmRhNjVkMzYxYmU0YTdkMWNmYTZhZTA2MTgwZDgxZDkzMjMwNmMyOGE4Njc0Yg
955290 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5370-169-253

Description

5370-169-253 BRAKE ASSEMBLY ; EM-100-20 MBFB

Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 21Lb-ft

Part #

30340890

BDI #
955290

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.536
EAN
0889208037267
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 21Lb-ft
Product Type
Friction Facing
Motion Type
Stopping
Actuation/Return
Coil
Product Series
EM-MBFB
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
56C | 48Y
Power Off Status
Engagement
Power Rating
27W
Resistance Ohm
308Ohm
Maximum RPM
3600
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling
Inch - Metric
Inch
Other Features
Rugged | Finned Design | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 21Lb-ft
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh