https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-DPB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFHVmtMMmc0Wmk4eE1EYzJOemsyTURjMk9EVTBNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlFVUVKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8ZmM4ZDBiYzI5ZDg1MjE0ZjAwMzFmY2U1YWE0MWQzZGNiYWMzMjViOTMzNmJmYTNlMjA2OWQxMGY1YzgzNDlhYg
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-DPB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFHVmtMMmc0Wmk4eE1EYzJOemsyTURjMk9EVTBNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlFVUVKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8ZmM4ZDBiYzI5ZDg1MjE0ZjAwMzFmY2U1YWE0MWQzZGNiYWMzMjViOTMzNmJmYTNlMjA2OWQxMGY1YzgzNDlhYg
NEXEN
NEXEN
962000
NEXEN NEXEN
Description
962000 DUAL PLATE BRAKE ; NON-RETURNABLE 3.5" BORE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses F Bushing Mount; Maximum Static Torque 18000Lb-in
Part #
962000
BDI #
455344
Details
14102.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/962000/p/455344
Your Price
$ 14,102.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
90.719
EAN
0662284168991
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Uses F Bushing
Torque
Maximum Static Torque 18000Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DPB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
8HP
Application
Cyclic Stop Operation | High Inertia Stop
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Dual Interface
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
200
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses F Bushing Mount; Maximum Static Torque 18000Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

