https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-QFB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0MHxpbWFnZS9qcGVnfGFEUmpMMmd6TUM4eE1EYzJOemsxTXpNek1ESXdOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlSUmtKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8Zjc3Y2E3NmYwOTA3ZTVhYjNmYjExZWY3NDBhNGEzMDJlMjhiNzI4ZTI4YTg1YWYxMGZkZjg1NjBiZWIwY2RlNA
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-QFB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0MHxpbWFnZS9qcGVnfGFEUmpMMmd6TUM4eE1EYzJOemsxTXpNek1ESXdOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlSUmtKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8Zjc3Y2E3NmYwOTA3ZTVhYjNmYjExZWY3NDBhNGEzMDJlMjhiNzI4ZTI4YTg1YWYxMGZkZjg1NjBiZWIwY2RlNA
NEXEN
NEXEN
964167
NEXEN NEXEN
Description
964167 BRAKE ; NON-RETURNABLE 2.188" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 2-3/16" Bore; Hollow Bore Input; Shaft Mount; Maximum Static Torque 17400Lb-in
Part #
964167
BDI #
457457
Details
26974.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964167/p/457457
Your Price
$ 26,974.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
99.791
EAN
0662284236720
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Maximum Static Torque 17400Lb-in
Product Type
Friction Lining
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
QFB
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Flange Mount
Maximum RPM
2200
Pressure
80psi
Thermal Capacity
5.4HP
Application
Emergency Stopping | Controlled Deceleration | Power-Off Holding
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design | Quad Interface | Multiplate
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
964167
Weight / LBS
220
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 2-3/16" Bore; Hollow Bore Input; Shaft Mount; Maximum Static Torque 17400Lb-in
Bore
2.188 Inch | 55.575 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

