https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-ISDP-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzMnxpbWFnZS9qcGVnfGFHWTJMMmczT0M4eE1UQTFOVFEwTlRFNE1EUTBOaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMGxUUkZCZlRGOHpNREI0TXpBd0xtcHdad3wxODc0NTNiNjk4NGI2MzdkMTM5ZGZkZTI2ZDI1ZTg0YTUyYzhhMDQ2MzY4NmZkM2Y2MWIyOWRlYzQ4NTAxMzBl
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-ISDP-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzMnxpbWFnZS9qcGVnfGFHWTJMMmczT0M4eE1UQTFOVFEwTlRFNE1EUTBOaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMGxUUkZCZlRGOHpNREI0TXpBd0xtcHdad3wxODc0NTNiNjk4NGI2MzdkMTM5ZGZkZTI2ZDI1ZTg0YTUyYzhhMDQ2MzY4NmZkM2Y2MWIyOWRlYzQ4NTAxMzBl
29156802
Electrical Power Transmission
DWYER INSTRUMENTS
DWYER INSTRUMENTS
ISDP-004
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
ISDP-004 PRESSURE TRANSMITTER, INTRINSICALLY SAFE DIFFERENTIAL (SMARTCATALOG)
RANGE 0-1" W.C
Part #
100555-03
BDI #
29156802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/ISDP-004/p/29156802
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1.29
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Transmitter
Keyword String
Differential Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
2.85
Product Detail
Differential Pressure Transmitter
Product Specification
Accuracy +/- 0.5 Percet; Compensated Temperature Max 60 Deg C; Compensated Temperature Min 0 Deg C; Compliance CE; Damping Time 1 s; Display Type LCD; Electrical Connection M12 4 pin Female; Electrical Output 4 to 20 mA; Enclosure Ratings IP66 | NEMA Type 4X; Long Term Stability Greater Than +/- 1 Percet/year; Materials Aluminum | Glass; Materials Wetted Ceramic | Gold | Silicone | Stainless Steel; Measurement Pressure Type Differential; Measurement Pressure Max 1 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Note Vertical; Number of Digits 4; Operating Temperature Max 60 Deg C; Height 4.7"; Width 6.1"; Length 7.4"
Long Description
RANGE 0-1" W.C
