https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-PMT2-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg4NXxpbWFnZS9qcGVnfGFHVTRMMmd6WXk4eE1UQTFOVE0yTWpZek56ZzFOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMUJOVkRKZlRGOHpNREI0TXpBd0xtcHdad3wyMDNiZDBmZDAyZmJmYjdhZTExYTExNDM4NzY3Mjk0OTgyNGUxZDI5ZjYyOThlYWFjY2RmYzBjMDEzNDliZTBi
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-PMT2-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg4NXxpbWFnZS9qcGVnfGFHVTRMMmd6WXk4eE1UQTFOVE0yTWpZek56ZzFOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMUJOVkRKZlRGOHpNREI0TXpBd0xtcHdad3wyMDNiZDBmZDAyZmJmYjdhZTExYTExNDM4NzY3Mjk0OTgyNGUxZDI5ZjYyOThlYWFjY2RmYzBjMDEzNDliZTBi
DWYER INSTRUMENTS
DWYER INSTRUMENTS
PMT2-03-A-U2
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
PMT2-03-A-U2 PARTICULATE TRANSMITTER, 3" PROBE UL INTRINSICALLY SAFE RATING (SMARTCATALOG)
3/4" MALE NPT PROCESS CONNECTIONS 1/2" FEMALE NPT ELECTRICAL CONNECTIONS
Part #
100673-53
BDI #
29153389
Details
2448.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/PMT2-03-A-U2/p/29153389
Your Price
$ 2,448.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1.59
Product Group - BDI
E00234
Harmonized Tariff Code
9031.80.80.85
Noun
Transmitter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
3.5
Product Detail
Transmitter
Product Specification
Accuracy +/- 5 Percet; Averaging Time 1 to 360 Sec; Compliance UL; Detection Range 5 to 5000 pA; Electrical Connection Two 1/2" FNPT; Electrical Output 4 to 20 mA; Enclosure Ratings IP66 | UL Type 4; Materials Aluminum; Materials Wetted 316L Stainless Steel | PTFE | Silicone; Media Compatibility Air | Argon | Compatible Gases | Nitrogen; Operating Temperature Max 145 Deg F; Operating Temperature Min -40 Deg F; Particulate Size Max 0.3 Microm and higher; Probe Length 3 In; Process Connection Size 3/4 In MNPT; Process Temperature Max 248 Deg F; Process Temperature Min -40 Deg F; Proof Pressure Up to 30 PSI; Supply Power Type DC; Height 5.5"; Width 5.3"; Length 30"
Long Description
3/4" MALE NPT PROCESS CONNECTIONS 1/2" FEMALE NPT ELECTRICAL CONNECTIONS
