https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134577-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU1NXxpbWFnZS9qcGVnfGFEZzBMMmd5TlM4eE1ERTBNakl4TWpZeU1ETXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelExTnpkZk16QXdXRE13TUM1cWNHY3w0MjM5Yjk0MTQxNjg1NmFmZmNjMmJiZjNmZTdiNGYxOGFhZDU3ZGY3YzE3NjhiZTY4NTY2MDMwY2M1MTdiNWEz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134577-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU1NXxpbWFnZS9qcGVnfGFEZzBMMmd5TlM4eE1ERTBNakl4TWpZeU1ETXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelExTnpkZk16QXdXRE13TUM1cWNHY3w0MjM5Yjk0MTQxNjg1NmFmZmNjMmJiZjNmZTdiNGYxOGFhZDU3ZGY3YzE3NjhiZTY4NTY2MDMwY2M1MTdiNWEz
PERMA
PERMA
109685
PERMA PERMA
Description
109685 MOUNTING BRACKET ; NON RETURNABLE G1/4 F
Mounting Bracket; Stainless Steel Material; 1 Point; G1/4 Female Thread
Part #
109685
BDI #
25134577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/109685/p/25134577
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162506
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8302.49.20.00
Noun
Bracket
Keyword String
Mounting
Manufacturer URL
https://www.perma-tec.com
Product Detail
Mounting Bracket
Product Specification
Stainless Steel Material; 1 Point; G1/4 Female Thread
Long Description
Mounting Bracket; Stainless Steel Material; 1 Point; G1/4 Female Thread

