https://www.bdiexpress.com/medias/INDXXXXXXXXX-320-18500056-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzR8aW1hZ2UvanBlZ3xhR05sTDJobVlpOHhNRE15T0RnNE5UYzFOVGt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNekl3WHpFNE5UQXdNRFUyWHpNd01IZ3pNREF1YW5Cbnw0NTRiNjA1OTVmNmEwMTlmNzg4OWM5N2JhNmMzZGY1MzljOWI0ODIxMTNiMzU4M2Q2MDAxZmFkMDQ1MjFmZjg1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-320-18500056-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzR8aW1hZ2UvanBlZ3xhR05sTDJobVlpOHhNRE15T0RnNE5UYzFOVGt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNekl3WHpFNE5UQXdNRFUyWHpNd01IZ3pNREF1YW5Cbnw0NTRiNjA1OTVmNmEwMTlmNzg4OWM5N2JhNmMzZGY1MzljOWI0ODIxMTNiMzU4M2Q2MDAxZmFkMDQ1MjFmZjg1
OETIKER
OETIKER
18500056
OETIKER OETIKER
Description
18500056 CLAMP KIT ; 2-EAR
Hose Clamp Set; 0.276" To 0.394" Nominal Band Width; 5/16" /3/8"/1/2"/9/16"/5/8"/3/4"/7/8"/1" Nominal Clamp Diameter; Includes 15 of 5/16", 15 of 3/8", 15 of 1/2", 15 of 9/16", 15 of 5/8", 12 of 3/4", 12 of 7/8", 12 of 15/16", 12 of 1", 1 Standard Jaw Pincers, Storage Case; Zinc-Plated Steel Material; Two-Ear Type
Part #
18500056
BDI #
17222027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/18500056/p/17222027
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Clamp Set
Keyword String
Hose
Manufacturer Item Number
320-18500056
Product Detail
Hose Clamp Set
Product Specification
0.276" To 0.394" Nominal Band Width; 5/16" /3/8"/1/2"/9/16"/5/8"/3/4"/7/8"/1" Nominal Clamp Diameter; Includes 15 of 5/16", 15 of 3/8", 15 of 1/2", 15 of 9/16", 15 of 5/8", 12 of 3/4", 12 of 7/8", 12 of 15/16", 12 of 1", 1 Standard Jaw Pincers, Storage Case; Zinc-Plated Steel Material; Two-Ear Type
Long Description
Hose Clamp Set; 0.276" To 0.394" Nominal Band Width; 5/16" /3/8"/1/2"/9/16"/5/8"/3/4"/7/8"/1" Nominal Clamp Diameter; Includes 15 of 5/16", 15 of 3/8", 15 of 1/2", 15 of 9/16", 15 of 5/8", 12 of 3/4", 12 of 7/8", 12 of 15/16", 12 of 1", 1 Standard Jaw Pincers, Storage Case; Zinc-Plated Steel Material; Two-Ear Type

