20091495
Fasteners
KLEIN TOOLS
KLEIN TOOLS
27400
KLEIN TOOLS KLEIN TOOLS
Description
27400 TIE WIRE REEL ; LIGHT-WEIGHT ALUMINUM
Tie Wire Accessory; 6-1/4" Nominal Diameter; Aluminum Alloy and Steel Wear Part Material; Left-Hand or Right-Hand Rewind Knob Type; 2-25/32" Nominal Width; 18 GA Maximum Wire Size; 12 GA Minimum Wire Size
Part #
27400
BDI #
20091495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/27400/p/20091495
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162406
Weight / Kilogram
0
EAN
0092644481901
Product Group - BDI
G00268
Noun
Accessory
Product Detail
Tie Wire Accessory
Product Specification
6-1/4" Nominal Diameter; Aluminum Alloy and Steel Wear Part Material; Left-Hand or Right-Hand Rewind Knob Type; 2-25/32" Nominal Width; 18 GA Maximum Wire Size; 12 GA Minimum Wire Size
Long Description
Tie Wire Accessory; 6-1/4" Nominal Diameter; Aluminum Alloy and Steel Wear Part Material; Left-Hand or Right-Hand Rewind Knob Type; 2-25/32" Nominal Width; 18 GA Maximum Wire Size; 12 GA Minimum Wire Size


