https://www.bdiexpress.com/medias/INDWINCOXXXX-25158198-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODd8aW1hZ2UvanBlZ3xhR0UyTDJobU1pOHhNRFUzT0RBeU1URTROell4TkM5SlRrUlhTVTVEVDFoWVdGaGZNalV4TlRneE9UaGZNekF3ZURNd01DNXFjR2N8MTUyYzg3ZGUzMDZjYjEyYjg2YTE0MDkyM2I3YWQ3YzNjYWE4NjkyN2ZlOWQ5NzZlZjZlZjE0NzIwNzNiY2MzZQ
https://www.bdiexpress.com/medias/INDWINCOXXXX-25158198-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODd8aW1hZ2UvanBlZ3xhR0UyTDJobU1pOHhNRFUzT0RBeU1URTROell4TkM5SlRrUlhTVTVEVDFoWVdGaGZNalV4TlRneE9UaGZNekF3ZURNd01DNXFjR2N8MTUyYzg3ZGUzMDZjYjEyYjg2YTE0MDkyM2I3YWQ3YzNjYWE4NjkyN2ZlOWQ5NzZlZjZlZjE0NzIwNzNiY2MzZQ
25158198
Fasteners
J W WINCO
J W WINCO
615.8-M8-KS
J W WINCO J W WINCO
Description
615.8-M8-KS BALL SPRING PLUNGER ; POR
Spring Plunger; 3.5MM Inside Diameter; M8 Outer Diameter; 16MM Length; Steel Material; high Spring Load; Ball With Friction Bearing; With Slot
Part #
615.8-M8-KS
BDI #
25158198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fasteners/615-8-M8-KS/p/25158198
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.01
Product Group - BDI
B04334
Harmonized Tariff Code
7318.29.00.00
Noun
Plunger
Keyword String
Spring
Manufacturer URL
https://www.jwwinco.com
Product Detail
Spring Plunger
Product Specification
3.5MM Inside Diameter; M8 Outer Diameter; 16MM Length; Steel Material; high Spring Load; Ball With Friction Bearing; With Slot
Long Description
Spring Plunger; 3.5MM Inside Diameter; M8 Outer Diameter; 16MM Length; Steel Material; high Spring Load; Ball With Friction Bearing; With Slot

