Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G60399-0010X https://www.bdiexpress.com/medias/INDGATXXXXXX-G60399-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MHxpbWFnZS9qcGVnfGFHRmhMMmczWVM4eE1EVXdNREV4TnpJek16WTVOQzlKVGtSSFFWUllXRmhZV0ZoZlJ6WXdNems1WHpNd01IZ3pNREF1YW5CbnwyZWJiNTg0ZTE4NTdiNjgyZGE5YWMyN2YwZWY3MmY3MWViMTVlMzQyOTQyZDY4ODkxMzU0MTliMzc1NjQzYjcw
1090474 Fasteners 

GATES GATES

G60399-0010X

Description

G60399-0010X LOCKNUT ; NON-RETURNABLE 300EA/PAK

Steel Material; Standard Coating; 10 End Size; 7/8"-14 TPI Thread Size; Used for Bulkhead Fitting

Part #

72592464

BDI #
1090474

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.024
EAN
0770075180845
Product Group - BDI
F02172
Noun
Nut
Keyword String
Lock
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
72592464
Weight / LBS
0.052
Product Detail
Lock Nut
Product Specification
Steel Material; Standard Coating; 10 End Size; 7/8"-14 TPI Thread Size
Long Description
Steel Material; Standard Coating; 10 End Size; 7/8"-14 TPI Thread Size; Used for Bulkhead Fitting