Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS 3060 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1366993-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MjB8aW1hZ2UvanBlZ3xhR0ZoTDJnd01pOHhNREF6TmpBeE1qazNOREV4TUM5SlRrUlVTVTFZV0ZoWVdGaGZNVE0yTmprNU0xOHpNREI0TXpBd0xtcHdad3xmOGMxZWJhNmQzYjUwNThjNWI3NjkzNmRjZjdlMGUwNzcyNzNiODRmYzI1NjRiNDdiMDk1NTgwYmQzZTc5MmU0
1366996 Fasteners 

TIMKEN TIMKEN

MS 3060

Description

MS 3060 LOCKWASHER

Bearing Lock Plate; 24MM Length; 28.5MM Height; 12MM Width; 9MM Hole Diameter; For Spherical Roller Bearing

Part #

MS3060

BDI #
1366996

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.032
EAN
0087796210646
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Lockplate
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Lock Plate
Product Specification
24MM Length; 28.5MM Height; 12MM Width; 9MM Hole Diameter
Long Description
Bearing Lock Plate; 24MM Length; 28.5MM Height; 12MM Width; 9MM Hole Diameter; For Spherical Roller Bearing