Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40EB https://www.bdiexpress.com/medias/INDUSTXXXXXX-27355559-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4MHxpbWFnZS9qcGVnfGFHWTRMMmhrTlM4eE1EUTNNakEwTVRFNE5UTXhNQzlKVGtSVlUxUllXRmhZV0ZoZk1qY3pOVFUxTlRsZlJFTmZNekF3ZURNd01DNXFjR2N8OThjZWNlMzVkNzBiMDExYTc1M2JkNjBjNzljMjliZjFiMzYzNzgxZTc4N2ViOGQ4NzJiMjM3NzgxMzllZTljYg
27355559 Nuts Bolts Screws 

TSUBAKI TSUBAKI

40EB

Description

40EB END FITTING BOLT ; FOR RS CHAIN

End Fitting Bolt; 15MM Diameter; 61MM Length; For RS Roller Chain

Part #

40EB

BDI #
27355559

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0
Product Group - BDI
M02122
Harmonized Tariff Code
7318.15.20.46
Noun
Bolt
Keyword String
End Fitting
Manufacturer URL
Product Detail
End Fitting Bolt
Product Specification
15MM Diameter; 61MM Length
Long Description
End Fitting Bolt; 15MM Diameter; 61MM Length; For RS Roller Chain