NTN
NTN
MSS10
NTN NTN
Description
MSS10 STD BALL POINT SET SCREW
Setscrew; M10 X 1.25 Thread Size; 12MM Length; Ball Point Type
Part #
MSS10
BDI #
1223906
Details
17.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/MSS10/p/1223906
Your Price
$ 17.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161505
Weight / Kilogram
0.004
EAN
4547359104424
Product Group - BDI
B02222
Harmonized Tariff Code
7318.15.80.20
Noun
Setscrew
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Setscrew
Product Specification
M10 X 1.25 Thread Size; 12MM Length; Ball Point Type
Long Description
Setscrew; M10 X 1.25 Thread Size; 12MM Length; Ball Point Type

