Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RETRING-K153673-00000 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175274-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTR8aW1hZ2UvanBlZ3xhRE00TDJobVl5OHhNREk1TkRjMU9EQTBOemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVeU56UmZNekF3ZURNd01DNXFjR2N8NGMwYWM2NWFmYTY2ZDJiYmEwY2YzZGNjZTA4ZjE5MmQ2OWYzOTdhZmMwNDU0NTI4YmI0M2E3Y2YwYzQ0ODFmNg
25175274 Fasteners 

TIMKEN TIMKEN

RETRING-K153673-00000

Description

RETRING-K153673-00000

Retaining Ring; 10MM Inside Diameter; 16MM Outside Diameter; 17MM Width

Part #

RETRING-K153673-00000

BDI #
25175274

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8482.99.35.00
Noun
Ring
Keyword String
Retaining
Manufacturer URL
https://www.timken.com
Weight / LBS
0.01
Product Detail
Retaining Ring
Product Specification
10MM Inside Diameter; 16MM Outside Diameter; 17MM Width
Long Description
Retaining Ring; 10MM Inside Diameter; 16MM Outside Diameter; 17MM Width