SKF
SKF
RIS 207 A
SKF SKF
Description
RIS 207 A BRG SEATING RING ; 63.7MMX80.3MMX23MM
Ring; Rubber Seating Ring; 19MM Outer Diameter; For Insert Bearings
Part #
RIS 207 A
BDI #
1423630
Details
3225.56
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fasteners/RIS-207-A/p/1423630
Your Price
Ft 3,226 / each
Ft 6,203 / each BDIExpress
Ft 6,203 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.035
EAN
7316570468908
Product Group - BDI
M06110
Noun
Ring
Product Specification
Rubber Seating Ring; 19MM Outer Diameter; For Insert Bearings
Long Description
Ring; Rubber Seating Ring; 19MM Outer Diameter; For Insert Bearings

