Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMAS 100-070 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1416770-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3OXxpbWFnZS9qcGVnfGFEQmpMMmhrT1M4eE1EYzJOamN4TURjd01qRXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhOamMzTUY4ek1EQjRNekF3TG1wd1p3fGMyMzBhOTQ4MGFjZmVjOWRjZTY4ZGNlZmEwMzJmMzlkZGIxNzI1YjdlMTY5MzZkOGUyNWU3MDZhMmEzYzBhMzk
1423763 Fasteners 

SKF SKF

TMAS 100-070

Description

TMAS 100-070 SHIM PACK ; 10/PAK

Shim; 100 MM X 100 MM X 32 MM X 0.70 MM

Part #

TMAS 100-070

BDI #
1423763

Details

18050.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 18,050 / pack BDIExpress
QTY

Inventory

Total: 5

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.46
EAN
7316571104744
Product Group - BDI
R00104
Noun
Shim
Product Detail
Shim
Product Specification
Shim; 100 MM X 100 MM X 32 MM X 0.70 MM
Long Description
Shim; 100 MM X 100 MM X 32 MM X 0.70 MM