Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMAS 125-005 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1480499-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTN8aW1hZ2UvanBlZ3xhR0l3TDJoaE55OHhNREE1TURBMk1ESTFNVEUyTmk5SlRrUlRTMFpZV0ZoWVdGaGZNVFE0TURRNU9WOHpNREI0TXpBd0xtcHdad3w4NWY1MDQzZmE5ZDBmMzBjNTk3YWI3YWNhZTVkYzcxNDBjMWJkYzNmNDJhN2UzZDYwYmExMjIyMmEwNDk3NzI1
1423766 Fasteners 

SKF SKF

TMAS 125-005

Description

TMAS 125-005 SHIM PACK ; 10/PAK

Shim; 125MM Length; 125MM Width; 45MM Slot Size; 0.05MM Thickness; Stainless Steel Material

Part #

TMAS 125-005

BDI #
1423766

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.06
EAN
7316570334524
Product Group - BDI
R00104
Noun
Shim
Manufacturer URL
Product Detail
Shim
Product Specification
125MM Length; 125MM Width; 45MM Slot Size; 0.05MM Thickness; Stainless Steel Material
Long Description
Shim; 125MM Length; 125MM Width; 45MM Slot Size; 0.05MM Thickness; Stainless Steel Material