Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMAS 125-100 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1416770-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3OXxpbWFnZS9qcGVnfGFEQmpMMmhrT1M4eE1EYzJOamN4TURjd01qRXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhOamMzTUY4ek1EQjRNekF3TG1wd1p3fGMyMzBhOTQ4MGFjZmVjOWRjZTY4ZGNlZmEwMzJmMzlkZGIxNzI1YjdlMTY5MzZkOGUyNWU3MDZhMmEzYzBhMzk
1423772 Fasteners 

SKF SKF

TMAS 125-100

Description

TMAS 125-100 SHIM PACK ; 10/PAK

Shim; 125 MM X 125 MM X 45 MM X 1.00 MM

Part #

TMAS 125-100

BDI #
1423772

Details

26035.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 26,035 / pack BDIExpress
QTY

Inventory

Total: 10

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.991
EAN
7316570387216
Product Group - BDI
R00104
Noun
Shim
Product Detail
Shim
Product Specification
Shim; 125 MM X 125 MM X 45 MM X 1.00 MM
Long Description
Shim; 125 MM X 125 MM X 45 MM X 1.00 MM