Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMAS 75-020 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1416770-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3OXxpbWFnZS9qcGVnfGFEQmpMMmhrT1M4eE1EYzJOamN4TURjd01qRXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhOamMzTUY4ek1EQjRNekF3TG1wd1p3fGMyMzBhOTQ4MGFjZmVjOWRjZTY4ZGNlZmEwMzJmMzlkZGIxNzI1YjdlMTY5MzZkOGUyNWU3MDZhMmEzYzBhMzk
1423781 Fasteners 

SKF SKF

TMAS 75-020

Description

TMAS 75-020 SHIM PACK ; 10/PAK

Shim; 75 MM X 75 MM X 21 MM X 0.20 MM

Part #

TMAS 75-020

BDI #
1423781

Details

9225.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 9,225 / pack BDIExpress
QTY

Inventory

Total: 5

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.08
EAN
7316570831825
Product Group - BDI
B02222
Noun
Shim
Product Detail
Shim
Product Specification
Shim; 75 MM X 75 MM X 21 MM X 0.20 MM
Long Description
Shim; 75 MM X 75 MM X 21 MM X 0.20 MM