https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189750-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjh8aW1hZ2UvanBlZ3xhRGxoTDJnd05DOHhNREk1TnpJeE5EQXdPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RrM05UQmZNekF3ZURNd01DNXFjR2N8MTg5YTE3MThjNTJhNmIwN2VlMTMwYWFmN2VmODFiMTM0MDgxNGMwNDI3NTYwMTk2OTJlMTI4ZWMyZWJiMGYyOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189750-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjh8aW1hZ2UvanBlZ3xhRGxoTDJnd05DOHhNREk1TnpJeE5EQXdPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RrM05UQmZNekF3ZURNd01DNXFjR2N8MTg5YTE3MThjNTJhNmIwN2VlMTMwYWFmN2VmODFiMTM0MDgxNGMwNDI3NTYwMTk2OTJlMTI4ZWMyZWJiMGYyOA
25189750
Fluid Power
SCHUNK
SCHUNK
0306890 PRH 075-050-PB-65
SCHUNK SCHUNK
Description
SCHUNK 0306890 PRH 075-050-PB-65
Miniature Rotary Unit; 4.7NM Torque; 60RPM Nominal Speed; 120RPM Maximum Speed; 50:1 Transmission Ratio; IP65; 24V Voltage; 5.4A Current; Incremental Encoder; 4 Digital Input
Part #
0306890 PRH 075-050-PB-65
BDI #
25189750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/0306890-PRH-075-050-PB-65/p/25189750
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153025
Weight / Kilogram
0.035
Product Group - BDI
G00
Noun
Unit
Keyword String
Rotary Miniature
Manufacturer URL
https://schunk.com
Weight / LBS
3.41717
Product Detail
Miniature Rotary Unit
Product Specification
4.7NM Torque; 60RPM Nominal Speed; 120RPM Maximum Speed; 50:1 Transmission Ratio; IP65; 24V Voltage; 5.4A Current; Incremental Encoder; 4 Digital Input
Long Description
Miniature Rotary Unit; 4.7NM Torque; 60RPM Nominal Speed; 120RPM Maximum Speed; 50:1 Transmission Ratio; IP65; 24V Voltage; 5.4A Current; Incremental Encoder; 4 Digital Input

