https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391101-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwOHxpbWFnZS9qcGVnfGFHUTRMMmcwWWk4eE1UQXdOalkxTURjeE1qQTVOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEV4TURGZk16QXdlRE13TUM1cWNHY3w3Nzk2NzU3ZTJiZmRiMzA3NWRiOTRmOTE1MDQzZDQxOGQyZjgzYTM4YWE3Mjk0ZTY3ZDdhNDU0Yzg4MjNlY2Jm
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391101-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwOHxpbWFnZS9qcGVnfGFHUTRMMmcwWWk4eE1UQXdOalkxTURjeE1qQTVOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEV4TURGZk16QXdlRE13TUM1cWNHY3w3Nzk2NzU3ZTJiZmRiMzA3NWRiOTRmOTE1MDQzZDQxOGQyZjgzYTM4YWE3Mjk0ZTY3ZDdhNDU0Yzg4MjNlY2Jm
TOPRING
TOPRING
67.080
TOPRING TOPRING
Description
67.080 TOPVAC SAND-SUCKER VACUUM UNIT
Vacuum Gun; 91 dB Noise Level; Without Hose; Air Compatible Fluid; Dry Debris Type of Debris Vacuumed; 26 SCFM Air Consumption; No Static Dissipative; 80PSI Minimum Inlet Pressure; 150PSI Maximum Inlet Pressure; -5.52 IN-HG Maximum Vacuum Level
Part #
67.080
BDI #
18391101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/67-080/p/18391101
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0774679670801
Product Group - BDI
F02234
Noun
Gun
Keyword String
Vacuum
Manufacturer URL
https://www.topring.com
Product Detail
Vacuum Gun
Product Specification
91 dB Noise Level; Without Hose; Air Compatible Fluid; Dry Debris Type of Debris Vacuumed; 26 SCFM Air Consumption; No Static Dissipative; 80PSI Minimum Inlet Pressure; 150PSI Maximum Inlet Pressure; -5.52 IN-HG Maximum Vacuum Level
Long Description
Vacuum Gun; 91 dB Noise Level; Without Hose; Air Compatible Fluid; Dry Debris Type of Debris Vacuumed; 26 SCFM Air Consumption; No Static Dissipative; 80PSI Minimum Inlet Pressure; 150PSI Maximum Inlet Pressure; -5.52 IN-HG Maximum Vacuum Level

