SMC
SMC
AN20-N02
SMC SMC
Description
AN20-N02 SILENCER ; STANDARD 30DB 1/4" MNPT 1MPA POLYACETAL
Silencer; Compact Resin; Male Thread; Body Size-20; Thread Type-NPT; Port Size-1/4"
Part #
AN20-N02
BDI #
17825682
Details
4.01
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/AN20-N02/p/17825682
Your Price
$ 4.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0.007
Product Group - BDI
F02352
Noun
Silencer
Product Detail
Silencer
Product Specification
Silencer; Compact Resin; Male Thread; Body Size-20; Thread Type-NPT; Port Size-1/4"
Long Description
Silencer; Compact Resin; Male Thread; Body Size-20; Thread Type-NPT; Port Size-1/4"

