SMC
SMC
AN40-N04
SMC SMC
Description
AN40-N04 SILENCER ; 1/2" NPT 30DB 1MPA MAX 46MM DIA
Silencer; Compact Resin; Male Thread; Body Size-40; Thread Type-NPT; Port Size-1/2"
Part #
AN40-N04
BDI #
17825706
Details
4.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/AN40-N04/p/17825706
Your Price
$ 4.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0.024
Product Group - BDI
F02352
Noun
Silencer
Product Detail
Silencer
Product Specification
Silencer; Compact Resin; Male Thread; Body Size-40; Thread Type-NPT; Port Size-1/2"
Long Description
Silencer; Compact Resin; Male Thread; Body Size-40; Thread Type-NPT; Port Size-1/2"

