https://www.bdiexpress.com/medias/INDXXXXXXXXX-25483183-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDN8aW1hZ2UvanBlZ3xhR0ppTDJoak5TOHhNRE0yTVRZNU5UYzJORFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalUwT0RNeE9ETmZNekF3ZURNd01DNXFjR2N8NzEzZWU0NWFmMWE4Mjk5MWIyN2NiN2I0YTkyZmQyOTNiNDJlMDc0MDAxNWQzZjYxZmQ4ZjZlNTM3NDlkNGNhMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25483183-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDN8aW1hZ2UvanBlZ3xhR0ppTDJoak5TOHhNRE0yTVRZNU5UYzJORFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalUwT0RNeE9ETmZNekF3ZURNd01DNXFjR2N8NzEzZWU0NWFmMWE4Mjk5MWIyN2NiN2I0YTkyZmQyOTNiNDJlMDc0MDAxNWQzZjYxZmQ4ZjZlNTM3NDlkNGNhMQ
25483183
Fluid Power
SMC
SMC
AS2052FS2-07
SMC SMC
Description
AS2052FS2-07 SPEED CONTROLLER
Speed Controller; Inline Type; 1/4" Body Size; 1/4" Tube Outside Diameter; With One Touch Fitting; 90 Degree Indicator Direction; Air Fluid; 1MPa Maximum Operating Pressure
Part #
AS2052FS2-07
BDI #
25483183
Details
47.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/AS2052FS2-07/p/25483183
Your Price
$ 47.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111544
Weight / Kilogram
0
Product Group - BDI
F02352
Noun
Controller
Keyword String
Speed
Manufacturer URL
https://www.smcusa.com
Product Detail
Speed Controller
Product Specification
Inline Type; 1/4" Body Size; 1/4" Tube Outside Diameter; With One Touch Fitting; 90 Degree Indicator Direction; Air Fluid; 1MPa Maximum Operating Pressure
Long Description
Speed Controller; Inline Type; 1/4" Body Size; 1/4" Tube Outside Diameter; With One Touch Fitting; 90 Degree Indicator Direction; Air Fluid; 1MPa Maximum Operating Pressure

