https://www.bdiexpress.com/medias/MFRDVCXXXXXX-C26-03AMB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyOXxpbWFnZS9qcGVnfGFEazNMMmd3WXk4eE1EazNOVEV4TVRReE16YzVNQzlOUmxKRVZrTllXRmhZV0ZoZlF6STJYekF6UVUxQ1h6TXdNSGd6TURBdWFuQm58NWVhOTgwZTlkODhkMmU4N2RmYWY3YjBjMGFlMWNmOTM4Mjk4MmQwN2QzYzg2NGRlOTgxNTYxNzI3OGM0NzY4Mg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-C26-03AMB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyOXxpbWFnZS9qcGVnfGFEazNMMmd3WXk4eE1EazNOVEV4TVRReE16YzVNQzlOUmxKRVZrTllXRmhZV0ZoZlF6STJYekF6UVUxQ1h6TXdNSGd6TURBdWFuQm58NWVhOTgwZTlkODhkMmU4N2RmYWY3YjBjMGFlMWNmOTM4Mjk4MmQwN2QzYzg2NGRlOTgxNTYxNzI3OGM0NzY4Mg
DIXON VALVE
DIXON VALVE
C26-04MMB
DIXON VALVE DIXON VALVE
Description
C26-04MMB FRL COMBO UNIT ; 1/2" MANUAL DRAIN METAL BOWL GLASS
Combination Unit; Metal Bowl; Manual Drain; General Purpose Airline Filet Type; 128 CFM Flow; Standard Size; 200 PSIG Operating Pressure; 13.8 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; 32 To 175 Deg F Temperature Range
Part #
C26-04MMB
BDI #
19318064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/C26-04MMB/p/19318064
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
4.146
Product Group - BDI
F02170
Noun
Unit
Keyword String
Combination
Manufacturer URL
https://dixonvalve.com
Product Detail
Combination Unit
Product Specification
Metal Bowl; Manual Drain; General Purpose Airline Filet Type; 128 CFM Flow; Standard Size; 200 PSIG Operating Pressure; 13.8 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; 32 To 175 Deg F Temperature Range
Long Description
Combination Unit; Metal Bowl; Manual Drain; General Purpose Airline Filet Type; 128 CFM Flow; Standard Size; 200 PSIG Operating Pressure; 13.8 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; 32 To 175 Deg F Temperature Range
