https://www.bdiexpress.com/medias/SROSMCCYLXXX-AIR-CDM2BZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OXxpbWFnZS9qcGVnfGFEbGtMMmd6TXk4NU9Ua3lNVFE0TlRneU5ETXdMMU5TVDFOTlEwTlpURmhZV0Y5QlNWSmZRMFJOTWtKYVh6TXdNSGd6TURBdWFuQm58ZmY0OGFmYWEyNzE0Y2E5NmE2NTk5ODgyY2MzNjE2MjJkMjIwNzBmMmFhZTVjYjc0MGU1YWYwM2RiZGEwNGQwMQ
https://www.bdiexpress.com/medias/SROSMCCYLXXX-AIR-CDM2BZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OXxpbWFnZS9qcGVnfGFEbGtMMmd6TXk4NU9Ua3lNVFE0TlRneU5ETXdMMU5TVDFOTlEwTlpURmhZV0Y5QlNWSmZRMFJOTWtKYVh6TXdNSGd6TURBdWFuQm58ZmY0OGFmYWEyNzE0Y2E5NmE2NTk5ODgyY2MzNjE2MjJkMjIwNzBmMmFhZTVjYjc0MGU1YWYwM2RiZGEwNGQwMQ
SMC
SMC
CDM2BZ25-20
SMC SMC
Description
CDM2BZ25-20 AIR CYLINDER ; CM2 SERIES 25MM BORE X 20MM STROKE
Pneumatic Cylinder; Double Acting; 25MM Bore; 20MM Stroke; Rc1/8 Port; 1MPa Maximum Pressure; Single Rod; Aluminum Alloy Body; Standard; Boss-Cut Basic Mounting; With 2 Auto Switch; Rubber Cushion; -10 to 60 Degree C Operating Temperature
Part #
CDM2BZ25-20
BDI #
18519135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/CDM2BZ25-20/p/18519135
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.243
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 25MM Bore; 20MM Stroke; Rc1/8 Port; 1MPa Maximum Pressure; Single Rod; Aluminum Alloy Body; Standard; Boss-Cut Basic Mounting; With 2 Auto Switch; Rubber Cushion; -10 to 60 Degree C Operating Temperature
Long Description
Pneumatic Cylinder; Double Acting; 25MM Bore; 20MM Stroke; Rc1/8 Port; 1MPa Maximum Pressure; Single Rod; Aluminum Alloy Body; Standard; Boss-Cut Basic Mounting; With 2 Auto Switch; Rubber Cushion; -10 to 60 Degree C Operating Temperature

