https://www.bdiexpress.com/medias/SROFESACTRXX-LINEAR-DGO-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2M3xpbWFnZS9qcGVnfGFHUXpMMmhsTlM4NU9Ua3lNVEV4TnpFNE5ETXdMMU5TVDBaRlUwRkRWRkpZV0Y5TVNVNUZRVkpmUkVkUFh6TXdNSGd6TURBdWFuQm58MjU4MzkyMTM5N2Q4NDBjNDc3Yjc2ODQ3ZWYzYjdjZGQ1NGQwYmExMGRhMjM5Mzg3OWNhMTZmZTMyMjliMWEyZg
https://www.bdiexpress.com/medias/SROFESACTRXX-LINEAR-DGO-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2M3xpbWFnZS9qcGVnfGFHUXpMMmhsTlM4NU9Ua3lNVEV4TnpFNE5ETXdMMU5TVDBaRlUwRkRWRkpZV0Y5TVNVNUZRVkpmUkVkUFh6TXdNSGd6TURBdWFuQm58MjU4MzkyMTM5N2Q4NDBjNDc3Yjc2ODQ3ZWYzYjdjZGQ1NGQwYmExMGRhMjM5Mzg3OWNhMTZmZTMyMjliMWEyZg
21575869
Fluid Power
FESTO
FESTO
DGO-1-5-PPV-A-B NR.15230
FESTO FESTO
Description
DGO-1-5-PPV-A-B NR.15230 ; DA PNEU LINEAR DRIVE 1IN PISTON DIA
Linear Actuator; Double Acting; 20MM Bore; 10 to 3000MM Stroke; 7BAR Maximum Operating Pressure; Rodless; 1/8" NPT; Pneumatic Adjustable Cushion; Proximity Sensing; Alloy Steel; Air; DGO Series; Magnetically Coupled; -20 to 60 Degree C Temperature; B Series
Part #
DGO-1-5-PPV-A-B NR.15230
BDI #
21575869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DGO-1-5-PPV-A-B-NR-15230/p/21575869
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
0
Product Group - BDI
L00124
Noun
Actuator
Keyword String
Linear
Product Detail
Linear Actuator
Product Specification
Double Acting; 20MM Bore; 10 to 3000MM Stroke; 7BAR Maximum Operating Pressure; Rodless; 1/8" NPT; Pneumatic Adjustable Cushion; Proximity Sensing; Alloy Steel; Air; DGO Series; Magnetically Coupled; -20 to 60 Degree C Temperature; B Series
Long Description
Linear Actuator; Double Acting; 20MM Bore; 10 to 3000MM Stroke; 7BAR Maximum Operating Pressure; Rodless; 1/8" NPT; Pneumatic Adjustable Cushion; Proximity Sensing; Alloy Steel; Air; DGO Series; Magnetically Coupled; -20 to 60 Degree C Temperature; B Series

