DODGE
DODGE
430026
DODGE DODGE
Description
430026 SOCKT HD PIP PLUG ; 1/8IN
Pipe Plug; 1/8"-27 NPTF Size; Socket Head; Dry Seal; For Speed Reducer
Part #
430026
BDI #
17846857
Details
2.69
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/430026/p/17846857
Your Price
$ 2.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.046
EAN
0782475721542
Product Group - BDI
M02284
Noun
Plug
Keyword String
Pipe
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.1
Product Detail
Pipe Plug
Product Specification
1/8"-27 NPTF Size; Socket Head; Dry Seal
Long Description
Pipe Plug; 1/8"-27 NPTF Size; Socket Head; Dry Seal; For Speed Reducer
